DESCRIPTION

  • Chrome finish
  • Double glass shade diffuses light to provide functional illumination
  • Fancy clear prismatic glass gives stylish touch
  • Finely crafted strap and knob details

Progress Lighting Archie 100W 2-Light Medium Base Bracket

PP2991

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Archie
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Diameter
17 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Double Prismatic
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
17 in

Starting at
$132.07
EACH
  • QUANTITY