DESCRIPTION

  • Etched Opal glass shade
  • Polished Nickel finish

Progress Lighting Equinox 100W 2-Light Medium Foyer Pendant

PP7086104

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Equinox
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
27-3/4 in
Glass Type
Etched Opal
Height
28-7/16 in
Length
94-7/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
27-3/4 in

Starting at
$564.99
EACH
  • QUANTITY