DESCRIPTION
- Close-to-ceiling
- Light umber etched glass
- Refreshing pebbles finish
- Subtle forms and refreshing feel
Progress Lighting Spirit 100W 2-Light Medium Incandescent Semi-Flush Ceiling Light
PP3414
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Spirit
- Color Finish
- Pebbles
- Color Finish Category
- Greys
- Diameter
- 13-1/8 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Light Umber Etched
- Height
- 12-1/4 in
- Installation Type
- Ceiling Mount, Semi-Flush Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Down Lighting
- Lighting Style
- Traditional/Casual
- Material
- Steel
- Number Of Lights
- 2
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday