DESCRIPTION

  • Etched glass shades provide satisfying illumination
  • Polished Chrome finish
  • Scroll arms create an airy effect
  • Versatile design

Progress Lighting Heart 100W 2 Medium Base Bracket

PP2915

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Heart
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Diameter
13-11/16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
13-11/16 in

Starting at
$63.9
EACH
  • QUANTITY