DESCRIPTION
- Antique Bronze finish
- Includes one 6", four 12" stems and 6 links of chain
- Light umber etched glass
- Subtle forms and refreshing feel
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Spirit
- Color Finish
- Antique Bronze
- Color Finish Category
- Bronze Tones
- Diameter
- 17-15/16 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Light Umber Etched
- Height
- 24-3/4 in
- Installation Type
- Ceiling Mount, Stem Mount
- Length
- 90-3/4 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Style
- Traditional/Casual
- Material
- Steel
- Number Of Lights
- 3
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday