DESCRIPTION

  • Cast aluminum construction with clear water glass
  • Classic arts and crafts inspired profile
  • One-light hanging lantern
  • Textured Black Powder Coated finish

Progress Lighting Mac 100W 3-Light Hanging Lantern

PP5559

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Mac
Color Finish
Black
Color Finish Category
Blacks
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Patterned
Height
14-7/8 in
Installation Type
Ceiling Mount
Length
86-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Cast Aluminium
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$140.67
EACH
  • QUANTITY