DESCRIPTION

  • Antique Bronze finish
  • Includes one 6", four 12" stems and 6 links of chain
  • Modern graph design inspired frame
  • Polished seeded glass

Progress Lighting Prosper 100W 3-Light Inverted Pendant

PP3700

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Prosper
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
17-3/8 in
Energy Star Compliant
No
Glass Type
Bent Seedy
Height
23-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
89-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$260.13
EACH
  • QUANTITY