DESCRIPTION

  • Chrome finish
  • Coordinates great with other Progress Lighting families: Joy and Bravo
  • Sweeping arced frame
  • Tapered, etched glass with fluted shade

Progress Lighting Adorn 100W 3-Light Medium Base Bracket

PP2010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Adorn
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/2 in
Diameter
21-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
6-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
21-1/2 in

Starting at
$98.28
EACH
  • QUANTITY