DESCRIPTION

  • Brushed Nickel finish
  • Conical glass

Progress Lighting Fairfield 100W 3-Light Medium Base Flush

PP3133

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Fairfield
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Glass Type
Opal Etched
Height
9 in
Installation Type
Wall Mount
Length
6-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24-7/8 in

Starting at
$205.83
EACH
  • QUANTITY