DESCRIPTION

  • Bold and balanced angled arms
  • Geometric design styling
  • Polished Chrome finish
  • Versatile white glass shades

Progress Lighting Rizu 100W 3-Light Medium E-26 Base Incandescent Bath Light

PP2807

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Rizu
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
Diameter
22-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
22-1/2 in

Starting at
$139.5
EACH
  • QUANTITY