DESCRIPTION

  • 21 7/8" D x 21 1/2" H
  • Alabaster glass
  • Brushed Nickel
  • Ceiling chain mount
  • Includes 6' of 9 gauge chain
  • Requires three 100W medium base lamps

Progress Lighting Avalon 100W 3-Light Medium E-26 Incandescent Chandelier

PP4067

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Avalon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
21-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Swirled Alabaster
Height
21-1/2 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
21-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY