DESCRIPTION

  • Antique Bronze finish
  • Dome shape provides even illumination
  • Etched White glass

Progress Lighting Madison 100W 3-Light Medium E-26 Incandescent Chandelier

PP4280

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Madison
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
22 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Etched
Height
20 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$157.59
EACH
  • QUANTITY