DESCRIPTION

  • Brushed Nickel finish
  • Elegant and dreamy rich, layering effect
  • Includes one 6", four 12" stems and 6 links of chain
  • Inner glass globes provide inviting illumination
  • Unique translucent sheer mylar shades

Progress Lighting Invite 100W 3-Light Medium E-26 Incandescent Chandelier

PP4695

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Invite
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
22 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
19-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
85-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$191.25
EACH
  • QUANTITY