DESCRIPTION

  • Antique Bronze finish
  • Includes one 6", four 12" stems and 6 links of chain
  • Light umber glass shades
  • Relaxing, subtle form
  • Subtle forms and refreshing feel

Progress Lighting Spirit 100W 3-Light Medium Incandescent Chandelier

PP4559

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Spirit
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
26-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Light Umber Etched
Height
18-3/8 in
Installation Type
Ceiling Mount, Stem Mount
Length
84-3/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$135.0
EACH
  • QUANTITY