DESCRIPTION

  • Gleaming metal work
  • Includes one 6", four 12" stems and 6 links of chain
  • K9 glass accents appear all throughout the fixture
  • White linen fabric shade

Progress Lighting Fortune 100W 3-Light Medium Pendant Light

PP5034104

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Fortune
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
20-1/8 in
ETL Listed
No
Energy Star Compliant
No
Height
15-5/8 in
Installation Type
Ceiling Mount, Stem Mount
Length
80-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100

Starting at
$435.32
EACH
  • QUANTITY