DESCRIPTION

  • Honey Art glass accented by rich hand painted details
  • Solid metal frame with geometric details
  • Weathered Bronze finish

Progress Lighting 100W 3 Medium Base Bath Bracket

PP3003

Color Finish

 

SPECIFICATIONS

Color Finish
Weathered Bronze
Color Finish Category
Bronze Tones
Depth
4 in
Glass Type
Honey Art
Height
5 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Glass, Steel
Number Of Lights
3
Volts
120V
Watts
100
Width
28-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY