DESCRIPTION

  • Includes 6' of 9 gauge chain for ceiling chain mount
  • Polished Chrome finish
  • White fabric shade

Progress Lighting Status 100W 4-Light Large Pendant

PP3680

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Status
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
22 in
Glass Type
White
Height
28-7/16 in
Length
103-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
22 in

Starting at
$280.14
EACH
  • QUANTITY