DESCRIPTION

  • Frosted Caramel Swirl finish
  • Rich Forged Bronze finish
  • Skillfully scrolled metalwork
  • Trumpet-shaped, slightly textured glass shades

Progress Lighting Kensington 100W 4-Light Medium Base Bath Bracket

PP2786

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Kensington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
7-5/8 in
Diameter
33 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Caramel Swirl
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
33 in

Starting at
$252.0
EACH
  • QUANTITY

DOCUMENTS