DESCRIPTION

  • Antique Bronze finish
  • Etched Light Umber glass
  • Installs up or down

Progress Lighting Joy 100W 4-Light Medium Base Bracket

PP2003

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Joy
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
8-1/8 in
Energy Star Compliant
No
Glass Type
Etched Light Umber
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Glass, Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
30 in

Starting at
$133.38
EACH
  • QUANTITY