DESCRIPTION

  • Brushed Nickel finish
  • Creates a softly diffused lighting effect
  • Etched glass

Progress Lighting North Park 100W 4-Light Medium Base Incandescent Chandelier

PP4001

Color Finish

 

SPECIFICATIONS

Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
21 in
Energy Star Compliant
No
Glass Type
Etched
Height
19-5/8 in
Length
94-9/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
21 in

Starting at
$284.85
EACH
  • QUANTITY