DESCRIPTION
- Chrome finish
- Coordinates great with other Progress Lighting families: Joy and Bravo
- Sweeping arced arm
- Tapered, etched glass with fluted shade
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- CSA Certified
- No
- Collection
- Adorn
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 7 in
- Diameter
- 5-1/4 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Etched
- Height
- 6-3/4 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up/Down Lighting
- Lighting Style
- Contemporary/Soft
- Material
- Steel
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 5-1/4 in
-
Starting at 128.52
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday