DESCRIPTION

  • Clear double prismatic glass creates a heavenly glow
  • Coordinating fixtures from this collection
  • Finely crafted strap and knob details
  • Graceful swooping effect

Progress Lighting Archie 100W 5-Light Medium Chandelier with Clear Prismatic Glass

PP4689

Color Finish

 

SPECIFICATIONS

Collection
Archie
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Diameter
25 in
Energy Star Compliant
No
Glass Type
Clear Halophane
Height
22 in
Length
96 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
25 in

Starting at
$351.68
EACH
  • QUANTITY