DESCRIPTION

  • Brushed Nickel finish
  • Exquisite rope detailing trims the back plate
  • Over scaled glass adds the finishing touch
  • Swirled alabaster glass

Progress Lighting Avalon 100W 5-Light Medium E-26 Incandescent Chandelier

PP4068

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Avalon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
26-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
22-5/8 in
Installation Type
Ceiling Mount
Length
98 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$315.0
EACH
  • QUANTITY