DESCRIPTION

Progress Lighting Trinity 100W 5-Light Medium E-26 Incandescent Chandelier

PP4328

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Trinity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
23 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
24-1/2 in
Length
99 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$254.7
EACH
  • QUANTITY