DESCRIPTION

  • Brushed Nickel finish
  • Carefully crafted metal fittings support glass
  • Etched Opal glass shades
  • Includes 6 links of 9 gauge chain

Progress Lighting Orbitz 100W 6-Light Medium E-26 Incandescent Chandelier

PP4661

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Orbitz
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
24 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
18-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS