DESCRIPTION

  • Hand painted, Forged Bronze finish
  • Tea-Stained glass
  • Three-light downlight in an oversized, bell-shaped glass bowl

Progress Lighting Torino 100W 9-Light Medium E-26 Incandescent Chandelier

PP4418

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Torino
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
32 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Tea Stained
Height
33-1/8 in
Length
156 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Glass
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
100
Width
32 in

Starting at
$585.45
EACH
  • QUANTITY