DESCRIPTION

  • Includes 10' of 9 gauge chain for ceiling chain mount
  • Plated Antique Nickel finish
  • White glass

Progress Lighting Renovations 100W 9-Light Medium E-26 Incandescent Chandelier

PP4509

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Renovations
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Diameter
30 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
28-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
100
Width
30 in

Starting at
Call for Pricing
  • QUANTITY