DESCRIPTION

  • Balanced glass shades provide pleasing illumination for a special room
  • Brushed Nickel finish
  • Coordinating fixtures from this collection
  • Generously scaled white etched glass
  • Streaming linear elements compose an exotic ambiance

Progress Lighting Bravo 100W 9-Light Medium E-26 Incandescent Chandelier

PP4625

Color Finish

 

SPECIFICATIONS

Collection
Bravo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
32 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
31 in
Length
106 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
100
Width
32 in

Starting at
$352.08
EACH
  • QUANTITY