DESCRIPTION

  • Brushed Nickel finish
  • Includes 5' of 9 gauge chain for ceiling chain mount
  • Swooping metal arms deliver volume to the fixture
  • White etched glass shades provide distinctive lighting

Progress Lighting Gather 20-1/2 in. 100W 9-Light Medium E-26 Chandelier

PP4627

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Gather
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
27-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
20-1/2 in
Installation Type
Ceiling Mount
Length
84 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$243.0
EACH
  • QUANTITY