DESCRIPTION

Progress Lighting Meeting Street 105 in. 60 W 6-Light Candelabra Chandelier

PP4567

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Meeting Street
Color Finish
Forged Black
Color Finish Category
Blacks
Height
105 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
6
Watts
360
Width
30-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY