DESCRIPTION

  • A perfect blend of traditional craftsmanship and styling
  • Chandelier with 6 lights
  • Delicate, romantic detailing with a hand painted Espresso finish
  • Sandstone glass with subtle scallops

Progress Lighting Le Jardin 107 in. 100 W 6-Light Medium Chandelier

PP4202

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Le Jardin
Color Finish
Espresso
Color Finish Category
Browns
Glass Type
Weathered Sandstone
Height
107 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
6
UL Listed
Yes
Watts
600
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY