DESCRIPTION

  • Brushed Nickel finish
  • Clear prismatic glass
  • Three feet, 9 gauge chain supplied

Progress Lighting 11-1/2 in. 150W 1-Light Pendant

PP5103

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Prismatic
Height
11-1/2 in
Installation Type
Ceiling Mount
Length
42 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
150

Starting at
$145.17
EACH
  • QUANTITY