DESCRIPTION

  • Cast aluminum construction
  • Glass diffuser
  • Textured Black/Espresso finish

Progress Lighting Derby 11-1/4 in. 100W 1-Light Outdoor Wall Lantern

PP5750

Color Finish

 

SPECIFICATIONS

Collection
Derby
Color Finish
Espresso
Glass Type
Clear Seeded
Height
11 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Volts
120V
Watts
100
Width
8-1/2 in

Starting at
$151.2
EACH
  • QUANTITY