DESCRIPTION

  • Cast aluminum
  • Clear beveled glass panels
  • Oil Rubbed Bronze finish
  • Scroll arm details

Progress Lighting Crawford 11-1/8 in. 60 W 2-Light Candelabra Wall Lantern

PP5671108

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Crawford
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
11-1/8 in
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Beveled, Clear
Height
16-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
60

Starting at
$273.14
EACH
  • QUANTITY