• Cart

DESCRIPTION

Progress Lighting Huntington 11-3/4 in. 2-Light Close-to-Ceiling Fixture with Etched Ribbed Glass Shade

PP3724

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Huntington
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Diameter
11-3/4 in
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
6 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
11-3/4 in

Starting at
Call for Pricing
  • QUANTITY