DESCRIPTION

  • Black finish
  • Etched glass
  • Grid overlay
  • Oval form factor

Progress Lighting 11-5/8 in. 100W 1-Light Outdoor Wall Lantern

PP6063

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Depth
6 in
Diameter
7-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
11-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7-3/8 in

Starting at
$99.85
EACH
  • QUANTITY