DESCRIPTION

Progress Lighting Welcome 11 in. 100 W 1-Light Medium Lantern

PP6005

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Welcome
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Glass Type
Antique Bronze
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
1
Watts
100
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY