DESCRIPTION
- Creates a relaxed ambiance
- Hand painted Forged Black finish
- Jasmine mist glass
- Spiraled detailing scrolled arms enhanced by subtle twists
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- CSA Certified
- No
- Collection
- Santiago
- Color Finish
- Forged Black
- Color Finish Category
- Blacks
- Depth
- 7 in
- Diameter
- 21 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Height
- 11 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up Lighting
- Lighting Style
- Traditional/Casual
- Material
- Steel
- Number Of Lights
- 3
- UL Listed
- Yes
- Watts
- 100
- Width
- 21 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday