DESCRIPTION

  • Bulbs cast bright white illumination and are fully dimmable
  • Glimmering layered glass diffusers
  • Includes one 6", four 12" stems and 6 links of chain
  • Outer shade of clear, water glass adds playful reflections
  • Polished Nickel metal frame

Progress Lighting Caress 12-1/2 in. 1-Light Mini Pendant

PP5306

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Caress
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
12-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
78 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
60

Starting at
$141.98
EACH
  • QUANTITY