DESCRIPTION

  • Brushed Nickel metalwork
  • Includes 6 links of 9 gauge chain
  • K9 glass accents
  • White diffusers

Progress Lighting Fortune 12-1/2 in. 60W 3-Light Candelabra Chandelier

PP4673104

Color Finish

 

SPECIFICATIONS

Collection
Fortune
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Glass Type
Opal Etched
Height
12-1/2 in
Length
79 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
180
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$346.23
EACH
  • QUANTITY