DESCRIPTION

  • Cast aluminum construction
  • One-light fixture
  • Textured finish

Progress Lighting Mac 12-5/8 in. 100 W 1-Light Medium Lantern

PP599931

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Mac
Color Finish
Black
Color Finish Category
Blacks
Depth
12-5/8 in
Glass Type
Water Patterned
Height
16-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Material
Aluminum
Number Of Lights
1
Watts
100
Width
11 in

Starting at
$199.08
EACH
  • QUANTITY