DESCRIPTION

  • Ceiling mounted on support stems and surface transformer
  • Includes mounting anchors
  • Support stems are 3/8" wide and 4-3/4" high

Progress Lighting Illuma-Flex 12 ft. Feet of Flex Track with 6 Support Stems

PP6228

Color Finish

 

SPECIFICATIONS

Collection
Illuma-Flex
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
4-7/16 in
Length
12 in

Starting at
$182.34
EACH
  • QUANTITY