DESCRIPTION

  • Cast aluminum with a textured finish
  • Double arm attachment for stability
  • Inspired by vintage light fixtures found in early 20th century train stations

Progress Lighting Brookside 12 in. 100W 1-Light Medium Lantern

PP572371

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Brookside
Color Finish
Gilded Iron
Color Finish Category
Iron Tones
Depth
13-1/8 in
Diameter
12 in
ETL Listed
No
Energy Star Compliant
No
Height
12-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
100

Starting at
$180.0
EACH
  • QUANTITY