DESCRIPTION

  • Creates a softly diffused lighting effect
  • White Opal glass
  • White finish

Progress Lighting Opal Globes 12 in. 150W 1-Light Pendant

PP440329

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Opal Globes
Color Finish
White
Color Finish Category
Whites
Diameter
12 in
Energy Star Compliant
No
Glass Type
Opal
Height
12 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
12 in

Starting at
Call for Pricing
  • QUANTITY