• Cart

DESCRIPTION

Progress Lighting 120 V 3000k 1-Light LED Flush Mount in White

PP80222830KAC1L10

Color Finish

White

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Diameter
7-1/4 in
Height
1-1/4 in
Installation Type
Wet
Number Of Lights
1

  • QUANTITY

0 item(s) added to Cart Checkout Now