DESCRIPTION
- Includes threaded adapter
- Low-profile, opal glass diffuser ideal for lighting in a bedroom
- Plated Brushed Nickel finish
- Quick-connect wiring to any indoor progress fan that accept an accessory light
- Universal style
SPECIFICATIONS
- Bulb Type
- Incandescent
- CEC Compliant
- For Sale in CA
- Collection
- AirPro
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Diameter
- 10-1/2 in
- Energy Star Compliant
- No
- Glass Type
- White Opal
- Height
- 3-13/16 in
- Light Bulb Base Type
- Candelabra E-12
- Light Bulb Shape Code
- B10
- Lighting Direction
- Down Lighting
- Material
- Steel
- Number Of Lights
- 2
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 120
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday