DESCRIPTION

  • Brightness: 813 lumens
  • Diffused polycarbonate lens controls direct glare from the LEDs
  • Energy Star certified
  • Fits into a minimum 2" junction box
  • junction box retrofit LED Slim line surface mount fixture

Progress Lighting 12W 1-Light LED Surface Mount Fixture

PP810730K9

Color Finish

 

SPECIFICATIONS

Application
Commercial, Fire, Residential
Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
5-1/2 in
Glass Type
Diffuser
Height
3/4 in
Lighting Direction
Down Lighting
Lumens
673
Material
Steel
Material Type
Polycarbonate
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
12

Starting at
$39.6
EACH
  • QUANTITY