DESCRIPTION

  • Black finish
  • Etched Opal glass
  • Modern form
  • Seeded glass shade

Progress Lighting Compel 13-1/2 in. 100W 1-Light Wall Lantern

PP6039

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Compel
Color Finish
Black
Color Finish Category
Blacks
Depth
9-3/8 in
Diameter
7-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7-7/8 in

Starting at
$104.06
EACH
  • QUANTITY