DESCRIPTION

  • 13 1/2" D x 24" H
  • Requires three 60W candelabra lamps
  • Trinity

Progress Lighting Trinity 13-1/2 in. 60W 3-Light Candelabra Chandelier

PP3807

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Trinity
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Height
24 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
Watts
180

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$151.83
EACH
  • QUANTITY