DESCRIPTION

  • 13 1/8" D x 15 1/8" H
  • Requires one 100W medium base lamp
  • Tea Stained Glass

Progress Lighting Torino 13-1/8 in. 100W 1-Light Medium Pendant

PP514409

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Torino
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13-1/8 in
Energy Star Compliant
No
Glass Type
Etched
Height
15-1/8 in
Length
63 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$137.61
EACH
  • QUANTITY